KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automotive Circuit Breaker, CBP-BA, 40A

BUSSMANN| Zoro #: G0628196| Mfr #: CBP-40BA

$4.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.56"
Reset Type: Automatic
Height: 1.27"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0628196 Mfr #: CBP-40BA
Width: 1.56"Reset Type: Automatic
Height: 1.27"Depth: 0.69"
Amps: 40Voltage: 14VDC
Interrupt Rating: 1.5kA at 14VDCTerminal Connection: 10-32 Stud
Material of Construction: ThermoplasticMounting: plug In
Series: CBP-BAFor Use With: Ring Terminals
Country of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CBP-BA Series, 40 Amps, Voltage 14VDC, Mounting Plug In, Terminal Connection 10-32 Stud, Interrupt Rating 1.5kA at 14VDC, Reset Type Automatic, Material of Construction Thermoplastic, Height 1.27 In., Width 1.56 In., Depth 0.69 In., For Use With Ring Terminals

Reviews