SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Automotive Circuit Breaker, CBT-M, 10A, 12V

BUSSMANN| Zoro #: G0747135| Mfr #: CBT-10M

$6.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.50"Reset Type: ModifiedVoltage: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0747135 Mfr #: CBT-10M
Width: 0.50"Reset Type: Modified
Voltage: 12VDCDepth: 0.94"
Item: Automotive Circuit BreakerAmps: 10
Interrupt Rating: Not RatedTerminal Connection: Blade
Mounting: plug InMaterial of Construction: Thermoplastic
Series: CBT-MHeight: 1.25"
For Use With: Quick-ConnectsCountry of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CBT-M Series, 10 Amps, Voltage 12VDC, Mounting Plug In, Terminal Connection Blade, Interrupt Rating Not Rated, Reset Type Modified, Material of Construction Thermoplastic, Height 1.25 In., Width 0.50 In., Depth 0.94 In., For Use With Quick-Connects

Reviews