KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automotive Circuit Breaker, CBT-N, 15A, 12V

BUSSMANN| Zoro #: G1047137| Mfr #: CBT-15N

$5.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.50"
Series: CBT-N
Voltage: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1047137 Mfr #: CBT-15N
Width: 0.50"Series: CBT-N
Voltage: 12VDCInterrupt Rating: Not Rated
Mounting: plug InMaterial of Construction: Thermoplastic
Amps: 15Terminal Connection: Blade
Reset Type: ModifiedItem: Automotive Circuit Breaker
Depth: 0.94"Height: 1.25"
For Use With: Quick-ConnectsCountry of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CBT-N Series, 15 Amps, Voltage 12, Mounting Plug In, Terminal Connection Blade, Interrupt Rating Not Applicable, Reset Type Modified, Material of Construction Thermoplastic, Height 1.25 In., Width 0.50 In., Depth 0.94 In., For Use With Quick-Connects

Reviews