BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Automotive Circuit Breaker, CBT-N, 25A, 12V

BUSSMANN| Zoro #: G2311836| Mfr #: CBT-25N

$5.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: CBT-NMounting: plug InDepth: 0.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2311836 Mfr #: CBT-25N
Series: CBT-NMounting: plug In
Depth: 0.94"Material of Construction: Thermoplastic
Voltage: 12VDCHeight: 1.25"
For Use With: Quick-ConnectsAmps: 25
Interrupt Rating: Not RatedReset Type: Modified
Width: 0.50"Item: Automotive Circuit Breaker
Terminal Connection: BladeCountry of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CBT-N Series, 25 Amps, Voltage 12, Mounting Plug In, Terminal Connection Blade, Interrupt Rating Not Applicable, Reset Type Modified, Material of Construction Thermoplastic, Height 1.25 In., Width 0.50 In., Depth 0.94 In., For Use With Quick-Connects

Reviews