SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Automotive Circuit Breaker, CBT-N, 30A, 12V

BUSSMANN| Zoro #: G0364007| Mfr #: CBT-30N

$5.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 0.94"Interrupt Rating: Not RatedFor Use With: Quick-Connects
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364007 Mfr #: CBT-30N
Depth: 0.94"Interrupt Rating: Not Rated
For Use With: Quick-ConnectsReset Type: Modified
Series: CBT-NVoltage: 12VDC
Amps: 30Width: 0.50"
Terminal Connection: BladeHeight: 1.25"
Item: Automotive Circuit BreakerMaterial of Construction: Thermoplastic
Mounting: plug InCountry of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CBT-N Series, 30 Amps, Voltage 12, Mounting Plug In, Terminal Connection Blade, Interrupt Rating Not Applicable, Reset Type Modified, Material of Construction Thermoplastic, Height 1.25 In., Width 0.50 In., Depth 0.94 In., For Use With Quick-Connects

Reviews