HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Automotive Circuit Breaker, UCB, 10A, 12VDC

BUSSMANN| Zoro #: G0816313| Mfr #: UCB-10

$5.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 0.38"
Interrupt Rating: 1kA at 12VDC
For Use With: ATC Fuse Panels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0816313 Mfr #: UCB-10
Depth: 0.38"Interrupt Rating: 1kA at 12VDC
For Use With: ATC Fuse PanelsReset Type: Automatic
Series: UCBVoltage: 12VDC
Amps: 10Width: 0.88"
Terminal Connection: BladeHeight: 0.38"
Item: Automotive Circuit BreakerMaterial of Construction: Plastic
Mounting: plug InCountry of Origin (subject to change): Taiwan, Province of China

Description

Automotive Circuit Breaker, UCB Series, 10 Amps, Voltage 12VDC, Mounting Plug In, Terminal Connection Blade, Interrupt Rating 1kA at 12VDC, Reset Type Automatic, Material of Construction Plastic, Height 0.38 In., Width 0.88 In., Depth 0.38 In., For Use With ATC Fuse Panels

Reviews