KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automotive Circuit Breaker, UCB, 30A, 12VDC

BUSSMANN| Zoro #: G2469266| Mfr #: UCB-30

$5.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.88"
Series: UCB
Voltage: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2469266 Mfr #: UCB-30
Width: 0.88"Series: UCB
Voltage: 12VDCInterrupt Rating: 1kA at 12VDC
Mounting: plug InMaterial of Construction: Plastic
Amps: 30Terminal Connection: Blade
Reset Type: AutomaticItem: Automotive Circuit Breaker
Depth: 0.38"Height: 0.38"
For Use With: ATC Fuse PanelsCountry of Origin (subject to change): Taiwan, Province of China

Description

Automotive Circuit Breaker, UCB Series, 30 Amps, Voltage 12VDC, Mounting Plug In, Terminal Connection Blade, Interrupt Rating 1kA at 12VDC, Reset Type Automatic, Material of Construction Plastic, Height 0.38 In., Width 0.88 In., Depth 0.38 In., For Use With ATC Fuse Panels

Reviews