Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aux Contacts for Circuit Protector 1P 5 Amp

  • Zoro #: G4379627
  • Mfr #: CCP2-AUX
$14.23
  • Height: 2.6 in
  • Amps: 5 A
  • Number of Poles: 1
See full product details
Orders over $75 ship free.

Bussmann #CCP2-AUX Specifications

  • Zoro #: G4379627
  • Mfr #: CCP2-AUX
Height: 2.6 in Amps: 5 A
Number of Poles: 1 Width: 0.3 in
For Use With: 35mm DIN Rail Voltage: 240V AC
Min. Wire Size: 20 AWG Max. Wire Size: 16 AWG
Item: Aux Contacts for Circuit Protector Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Aux Contacts for Circuit Protector, Voltage 240V AC, Amps 5 A, Number of Poles 1, Max. Wire Size 16 AWG, Min. Wire Size 20 AWG, For Use With 35mm Din Rail, Height 2.6 in, Width 0.3 in

Reviews of Bussmann #CCP2-AUX