LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Blade Fuse Kit, 5, ATC, Automotive Fuse Kit

BUSSMANN| Zoro #: G2150897| Mfr #: BP/ATC-A5-RP

$4.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2150897 Mfr #: BP/ATC-A5-RP
Item: Fuse KitKit Type: Automotive Blade Fuse Kit
Kit Fuse Class: No Fuse ClassFuse Kit Contents: (1) ATC 10, 15, 20, 25, 30
Total Number of Fuses Included: 5Fuse Series Included: ATC
Country of Origin (subject to change): Japan

Product Description

Kit Contents 10, 15, 20, 25, 30A, 40 ATC Fuses, Interrupt Rating @ 125VAC (A) 1kA @ 32VDC, Kit Type Automotive, Class Fast Acting, Voltage Rating 32VDC, Automotive Fuse Kit, Fuse Type ATC

Product Reviews

Save 15%. Sign up for Z-mail.