LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Blade Fuse Kit, 6, ATC, Automotive Fuse Kit

BUSSMANN| Zoro #: G0409726| Mfr #: BP/ATC-AH8-RPP

$2.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0409726 Mfr #: BP/ATC-AH8-RPP
Kit Fuse Class: No Fuse ClassKit Type: Automotive Blade Fuse Kit
Item: Fuse KitFuse Kit Contents: (1) ATC 10, 15, 30, 40; (2) ATC 20, 25; (1) FP-A3 Fuse Puller
Total Number of Fuses Included: 6Fuse Series Included: ATC
Country of Origin (subject to change): Japan

Product Description

Kit Contents 10, 15, 20, 25, 30A, 40 ATC Fuses, and FP-A3 Fuse Puller, Interrupt Rating @ 125VAC (A) 1kA @ 32VDC, Kit Type Automotive, Class Fast Acting, Voltage Rating 32VDC, Automotive Fuse Kit, Fuse Type ATC

Product Reviews

Save 15%. Sign up for Z-mail.