Blade Fuse Kit, 8, ATM, Automotive Fuse Kit

BUSSMANN| Zoro #: G0285406| Mfr #: BP/ATM-A8-RP

$6.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0285406 Mfr #: BP/ATM-A8-RP
Kit Type: Automotive Blade Fuse KitItem: Fuse Kit
Kit Fuse Class: No Fuse ClassFuse Kit Contents: (1) ATM 2, 5, 7-1/2, 10, 15, 20, 25, 30
Total Number of Fuses Included: 8Fuse Series Included: ATM
Country of Origin (subject to change): Japan

Product Description

Kit Contents 2, 5, 7-1/2, 10, 15, 20, 25, and 30A Fuses, Interrupt Rating @ 125VAC (A) 1000A, Class Fast Acting, Voltage Rating 32, Automotive Fuse Kit, Fuse Type Automotive

Product Reviews

Save 15%. Sign up for Z-mail.