Cutout Link, N, 10A, Nonremovable Button

BUSSMANN| Zoro #: G1059694| Mfr #: FL11N10

$20.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1059694 Mfr #: FL11N10
Standards: EEI-NEMAFor Use With: Standard Medium Voltage Fused Cutouts Rated to 27kV
Link Type: NVoltage Rating: 27, 000VAC
Fuse Amps: 10AItem: Cutout Link
Element Material: TinButton-Head Type: Nonremovable
Country of Origin (subject to change): Mexico

Product Description

Cutout Link, Series FL11, Link Type N, 10A Fuse Amps, Speed Fast Acting, Button-Head Type Nonremovable, Element Material Tin, Voltage Rating 27,000VAC, For Use With Standard Medium Voltage Fused Cutouts Rated to 27kV, Length 23 In., Standards EEI-NEMA

Product Reviews

Save 15%. Sign up for Z-mail.