20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/4A Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G1725866| Mfr #: MDM-1/4

$8.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1725866 Mfr #: MDM-1/4
Element: DualDiameter: 1/4"
Series: MDMFuse Interrupt Rating: Not Rated
Length: 1-1/4"Fuse Speed: Time Delay
Indicating / Nonindicating: IndicatingBody Material: Glass
Item: FuseRejection / Nonrejection: Nonrejection
Body Style: CylindricalFuse Voltage Rating: 250VAC
Fuse Amps: 1/4ACountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With time delay fuse speed, 1/4A fuse amps, an interrupt rating of Not Rated, and mdm series, this fuse is a must-have. The voltage rating is 250vac. It has a dual element. As far as size goes, it is 1/4" in diameter. It is an indicating fuse. It comes in a quantity of 5. The body is made of glass material.

Product Reviews

Save 15%. Sign up for Z-mail.