3/4A Time Delay Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G1154596| Mfr #: MDM-3/4

$46.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1154596 Mfr #: MDM-3/4
Fuse Interrupt Rating: Not RatedRejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Indicating
Fuse Amps: 3/4ADiameter: 1/4"
Element: DualSeries: MDM
Body Style: CylindricalFuse Speed: Time Delay
Body Material: GlassFuse Voltage Rating: 250VAC
Length: 1-1/4"Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With time delay fuse speed, 3/4A fuse amps, an interrupt rating of Not Rated, and mdm series, this fuse is a must-have. It has a dual element. The body is made of glass material. The voltage rating is 250vac. It is an indicating fuse. It comes in a quantity of 5. As far as size goes, it is 1/4" in diameter.

Product Reviews

Save 15%. Sign up for Z-mail.