6-1/4A Time Delay Cylindrical Glass Fuse 32VAC 5PK

EATON BUSSMANN| Zoro #: G0421741| Mfr #: MDM-6-1/4

$36.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0421741 Mfr #: MDM-6-1/4
Fuse Interrupt Rating: Not RatedRejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Indicating
Fuse Amps: 6-1/4ADiameter: 1/4"
Element: DualSeries: MDM
Body Style: CylindricalFuse Speed: Time Delay
Body Material: GlassFuse Voltage Rating: 32VAC
Length: 1-1/4"Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 6-1/4A fuse amps, an interrupt rating of Not Rated, and mdm series, this fuse is a must-have. It has a dual element. As far as size goes, it is 1/4" in diameter. This comes in a quantity of 5. The voltage rating is 32vac. The body is made of glass material. It is an indicating fuse.

Product Reviews

Save 15%. Sign up for Z-mail.