Eaton Bussmann
Fast Acting Cubefuse, 20A, 600VAC, 3/4" W
Mfr # FCF20RN
Zoro # G501212688
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 20A
- AC Voltage Rating 600V AC
- Visual Indication Non-Indicating
- Interrupt Rating 300kA at 600V AC, 50kA at 600V DC
Explore More Products
- EATON BUSSMANN Fuse, Fast Acting, 7-1/2A, AGA Series, 125V AC, Not Rated, 5/8" L x 1/4" dia AGA-7-1/2
- EATON BUSSMANN Fuse, Fast Acting, 2A, AGX Series, 250V AC, Not Rated, 1" L x 1/4" dia AGX-2
- EATON BUSSMANN Fuse, Fast Acting, 800mA, GMA Series, 250V AC, Not Rated, 20mm L x 5mm dia GMA-800-R
- EATON BUSSMANN Fuse, Fast Acting, 8A, GLR Series, 300V AC, Not Rated, 2-1/4" L x 5/8" dia GLR-8
- EATON BUSSMANN Fuse, Fast Acting, 15A, GLR Series, 300V AC, Not Rated, 2-1/4" L x 5/8" dia GLR-15
- EATON BUSSMANN Fuse, Fast Acting, 25A, AGC Series, 32V AC, Not Rated, 1-1/4" L x 1/4" dia AGC-25-R
- EATON BUSSMANN 5Pk 5A Xmas Glass Fuse BP/GMA-5XM
- EATON BUSSMANN 2PK 1A MDL Glass Fuse BP/MDL-1
- EATON BUSSMANN Ul Fast Acting 5Mm Glass Fuse 8A GMA-8A
- MERSEN Fuse, 8A, Not Rated SLR8
- EATON BUSSMANN Fuse, Fast Acting, 3A, GMA Series, 250V AC, Not Rated, 20mm L x 5mm dia GMA-3-R
- Eaton Bussmann Glass Fuses