1-1/2A Fast Acting Fiberglass Midget Fuse 250VAC

BUSSMANN| Zoro #: G0714533| Mfr #: BAF-1-1/2

$6.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0714533 Mfr #: BAF-1-1/2
Body Material: FiberglassItem: Fast Acting Midget Fuse
Body Style: CylindricalDiameter: 13/32"
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Nonrejection
In Line Fuseholder: DLength: 1-1/2"
Series: BAFStandards: CE, UL Listed, CSA
Element: SingleFuse Voltage Rating: 250VAC
Functionally Equal To: Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLNFuse Holder Code: D
Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VACFuse Amps: 1-1/2A
Country of Origin (subject to change): Mexico

Product Description

Have no fear, a fast acting midget fuse from Bussmann is here! You're sure to love this fast acting midget fuse's features, which include 1-1/2A fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC, and baf series. As far as size goes, it is 13/32" in diameter. It has a single element. The voltage rating is 250vac. The body is made of fiberglass material. Functionally equal to Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN, you'll thoroughly enjoy its use. It is a nonindicating fast acting midget fuse. Standards include: CE, UL Listed, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.