1-1/2A Fast Acting Midget Fuse 600VAC

EATON BUSSMANN| Zoro #: G1701533| Mfr #: BBS-1-1/2

$5.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1701533 Mfr #: BBS-1-1/2
Functionally Equal To: Mersen/Ferraz Shawmut SBS, Littelfuse BLSDiameter: 13/32"
Fuse Amps: 1-1/2AStandards: CE, UL Listed, CSA
Element: SingleSeries: BBS
Fuse Holder Code: DFuse Interrupt Rating: 10kA at 600VAC
Body Style: CylindricalFuse Voltage Rating: 600VAC
Body Material: FiberglassRejection / Nonrejection: Nonrejection
Length: 1-3/8"Indicating / Nonindicating: Nonindicating
Item: Fast Acting Midget FuseIn Line Fuseholder: D
Country of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 1-1/2A Fuse Amps, Nonindicating, BBS Series, 600VAC Fuse Voltage Rating, Class Low Voltage Supplementary, Single Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 600VAC, Length 1-3/8 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS, Standards CE, UL Listed, CSA

Product Reviews

Save 15%. Sign up for Z-mail.