1-1/2A Fast Acting Melamine Midget Fuse 600VAC/DC

BUSSMANN| Zoro #: G2005893| Mfr #: KLM-1-1/2

$17.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2005893 Mfr #: KLM-1-1/2
Indicating / Nonindicating: NonindicatingStandards: CE, UL Listed, CSA
Diameter: 13/32"Functionally Equal To: Mersen/Ferraz Shawmut A5Y-2
Fuse Voltage Rating: 600VAC/DCBody Style: Cylindrical
Green Environmental Attribute: RoHS CompliantItem: Fast Acting Midget Fuse
Body Material: MelamineElement: Single
Length: 1-1/2"Series: KLM
Rejection / Nonrejection: NonrejectionFuse Interrupt Rating: 100kA at 600VAC, 50kA at 600VDC
Fuse Amps: 1-1/2ACountry of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 1-1/2A Fuse Amps, Nonindicating, KLM Series, 600VAC/DC Fuse Voltage Rating, Class Midget, Single Element, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC, 50kA at 600VDC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut A5Y-2, Standards CE, UL Listed, CSA

Product Reviews

Save 15%. Sign up for Z-mail.