1-6/10A Fast Acting Midget Fuse 600VAC

BUSSMANN| Zoro #: G0995303| Mfr #: BBS-1-6/10

$9.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0995303 Mfr #: BBS-1-6/10
In Line Fuseholder: DElement: Single
Diameter: 13/32"Series: BBS
Standards: CE, UL Listed, CSALength: 1-3/8"
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: Fast Acting Midget FuseFunctionally Equal To: Mersen/Ferraz Shawmut SBS, Littelfuse BLS
Rejection / Nonrejection: NonrejectionFuse Holder Code: D
Body Style: CylindricalFuse Interrupt Rating: 10kA at 600VAC
Fuse Voltage Rating: 600VACFuse Amps: 1-6/10A
Country of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 1-6/10A Fuse Amps, Nonindicating, BBS Series, 600VAC Fuse Voltage Rating, Class Low Voltage Supplementary, Single Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 600VAC, Length 1-3/8 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS, Standards CE, UL Listed, CSA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.