1A Fast Acting Cylindrical Midget Fuse 600VAC

BUSSMANN| Zoro #: G0761993| Mfr #: BBS-1

$5.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0761993 Mfr #: BBS-1
Functionally Equal To: Mersen/Ferraz Shawmut SBS, Littelfuse BLSIn Line Fuseholder: D
Diameter: 13/32"Fuse Amps: 1A
Standards: CE, UL Listed, CSAElement: Single
Series: BBSFuse Holder Code: D
Fuse Interrupt Rating: 10kA at 600VACBody Style: Cylindrical
Fuse Voltage Rating: 600VACBody Material: Fiberglass
Rejection / Nonrejection: NonrejectionLength: 1-3/8"
Indicating / Nonindicating: NonindicatingItem: Fast Acting Midget Fuse
Country of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 1A Fuse Amps, Nonindicating, BBS Series, 600VAC Fuse Voltage Rating, Class Low Voltage Supplementary, Single Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 600VAC, Length 1-3/8 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS, Standards CE, UL Listed, CSA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.