1A Fast Acting Midget Fuse 600VAC/DC

BUSSMANN| Zoro #: G0852345| Mfr #: KLM-1

$28.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0852345 Mfr #: KLM-1
Element: SingleDiameter: 13/32"
Series: KLMStandards: CE, UL Listed, CSA
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC/DC
Length: 1-1/2"Fuse Interrupt Rating: 100kA at 600VAC, 50kA at 600VDC
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: Fast Acting Midget FuseFunctionally Equal To: Mersen/Ferraz Shawmut A5Y-2
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Fuse Amps: 1ACountry of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fast acting midget fuse from Bussmann. You're sure to love this fast acting midget fuse's features, which include 1A fuse amps, an interrupt rating of 100kA at 600VAC, 50kA at 600VDC, and klm series. Functionally equal to Mersen/Ferraz Shawmut A5Y-2, you'll thoroughly enjoy its use. As far as size goes, it is 13/32" in diameter. The voltage rating is 600vac/dc. The body is made of melamine material. It has a single element. It is a nonindicating fast acting midget fuse. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.