20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/10A Fast Acting Melamine Midget Fuse 600VAC

EATON BUSSMANN| Zoro #: G1466491| Mfr #: KTK-1/10

$24.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1466491 Mfr #: KTK-1/10
Fuse Interrupt Rating: 100kA at 600VACStandards: CE, UL Listed, CSA
Functionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLKClass: Midget
Body Style: CylindricalBody Material: Melamine
Fuse Voltage Rating: 600VACLength: 1-1/2"
Rejection / Nonrejection: NonrejectionItem: Fast Acting Midget Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 1/10A
Diameter: 13/32"Element: Single
Green Environmental Attribute: RoHS CompliantSeries: KTK
In Line Fuseholder: DFuse Holder Code: D
Country of Origin (subject to change): Mexico

Product Description

These fast acting midget fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. You're sure to love this fast acting midget fuse's features, which include 1/10A fuse amps, an interrupt rating of 100kA at 600VAC, and ktk series. When it comes to product classification, this item can be grouped as Midget. It is a nonindicating fast acting midget fuse. The body is made of melamine material. As far as size goes, it is 13/32" in diameter. Functionally equal to Mersen/Ferraz Shawmut ATM, Littelfuse KLK, you'll thoroughly enjoy its use. The voltage rating is 600vac. It has a single element. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.