20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/2A Fast Acting Midget Fuse 250VAC

BUSSMANN| Zoro #: G1768602| Mfr #: BAF-1/2

$4.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1768602 Mfr #: BAF-1/2
Element: SingleDiameter: 13/32"
Series: BAFStandards: CE, UL Listed, CSA
Fuse Voltage Rating: 250VACLength: 1-1/2"
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: Fast Acting Midget FuseFunctionally Equal To: Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
In Line Fuseholder: DFuse Amps: 1/2A
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Holder Code: D
Country of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fast acting midget fuse from Bussmann. You're sure to love this fast acting midget fuse's features, which include 1/2A fuse amps, an interrupt rating of 35A at 250VAC, 10kA at 125VAC, and baf series. The voltage rating is 250vac. As far as size goes, it is 13/32" in diameter. The body is made of fiberglass material. It has a single element. Functionally equal to Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN, you'll thoroughly enjoy its use. It is a nonindicating fast acting midget fuse. Standards include: CE, UL Listed, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.