12A Fast Acting Midget Fuse 600VAC/DC

EATON BUSSMANN| Zoro #: G1964742| Mfr #: KLM-12

$17.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1964742 Mfr #: KLM-12
Element: SingleDiameter: 13/32"
Series: KLMStandards: CE, UL Listed, CSA
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC/DC
Length: 1-1/2"Fuse Interrupt Rating: 100kA at 600VAC, 50kA at 600VDC
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: Fast Acting Midget FuseFunctionally Equal To: Mersen/Ferraz Shawmut A5Y-2
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Fuse Amps: 12ACountry of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 12A Fuse Amps, Nonindicating, KLM Series, 600VAC/DC Fuse Voltage Rating, Class Midget, Single Element, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC, 50kA at 600VDC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut A5Y-2, Standards CE, UL Listed, CSA

Product Reviews

Save 15%. Sign up for Z-mail.