1/2A Fast Acting Midget Fuse 600VAC

EATON BUSSMANN| Zoro #: G0733047| Mfr #: KTK-1/2

$17.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0733047 Mfr #: KTK-1/2
Functionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLKFuse Holder Code: D
Class: MidgetFuse Interrupt Rating: 100kA at 600VAC
Body Style: CylindricalFuse Voltage Rating: 600VAC
Body Material: MelamineRejection / Nonrejection: Nonrejection
Length: 1-1/2"Indicating / Nonindicating: Nonindicating
Item: Fast Acting Midget FuseGreen Environmental Attribute: RoHS Compliant
In Line Fuseholder: DDiameter: 13/32"
Fuse Amps: 1/2AStandards: CE, UL Listed, CSA
Element: SingleSeries: KTK
Country of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 1/2A Fuse Amps, Nonindicating, KTK Series, 600VAC Fuse Voltage Rating, Class Midget, Single Element, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATM, Littelfuse KLK, Standards CE, UL Listed, CSA

Product Reviews

Save 15%. Sign up for Z-mail.