12A Fast Acting Melamine Midget Fuse 600VAC

EATON BUSSMANN| Zoro #: G1345687| Mfr #: KTK-12

$16.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1345687 Mfr #: KTK-12
Functionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLKFuse Interrupt Rating: 100kA at 600VAC
Standards: CE, UL Listed, CSAGreen Environmental Attribute: RoHS Compliant
Series: KTKIn Line Fuseholder: D
Fuse Holder Code: DClass: Midget
Body Style: CylindricalBody Material: Melamine
Fuse Voltage Rating: 600VACLength: 1-1/2"
Rejection / Nonrejection: NonrejectionItem: Fast Acting Midget Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 12A
Diameter: 13/32"Element: Single
Country of Origin (subject to change): Mexico

Product Description

Have a fast acting midget fuse from Bussmann on hand for quick replacement to get you back up and running. You're sure to love this fast acting midget fuse's features, which include 12A fuse amps, an interrupt rating of 100kA at 600VAC, and ktk series. It is a nonindicating fast acting midget fuse. The voltage rating is 600vac. Functionally equal to Mersen/Ferraz Shawmut ATM, Littelfuse KLK, you'll thoroughly enjoy its use. The body is made of melamine material. When it comes to product classification, this item can be grouped as Midget. It has a single element. As far as size goes, it is 13/32" in diameter. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.