Fast Acting Midget Fuse, Amps 1/4, ATM

BUSSMANN| Zoro #: G0986465| Mfr #: BBS-10

$10.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Series: BBS
Functionally Equal To: Mersen/Ferraz Shawmut SBS, Littelfuse BLS
Diameter: 13/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0986465 Mfr #: BBS-10
Series: BBSFunctionally Equal To: Mersen/Ferraz Shawmut SBS, Littelfuse BLS
Diameter: 13/32"Body Style: Cylindrical
Fuse Interrupt Rating: 10kA at 250VACIn Line Fuseholder: D
Fuse Voltage Rating: 250VACLength: 1-3/8"
Fuse Holder Code: DIndicating / Nonindicating: Nonindicating
Body Material: FiberglassStandards: CE, UL Listed, CSA
Class: Low Voltage SupplementaryFuse Amps: 10A
Rejection / Nonrejection: NonrejectionItem: Fast Acting Midget Fuse
Element: SingleCountry of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 10A Fuse Amps, Nonindicating, BBS Series, 250VAC Fuse Voltage Rating, Class Low Voltage Supplementary, Single Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 250VAC, Length 1-3/8 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS, Standards CE, UL Listed, CSA

Product Reviews