1/4A Fast Acting Midget Fuse 250VAC

BUSSMANN| Zoro #: G1956832| Mfr #: BAF-1/4

$3.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1956832 Mfr #: BAF-1/4
Element: SingleDiameter: 13/32"
Series: BAFStandards: CE, UL Listed, CSA
Fuse Voltage Rating: 250VACLength: 1-1/2"
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: Fast Acting Midget FuseFunctionally Equal To: Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Amps: 1/4A
Country of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 1/4A Fuse Amps, Nonindicating, BAF Series, 250VAC Fuse Voltage Rating, Class Midget, Single Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN, Standards CE, UL Listed, CSA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.