JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

15A Fast Acting Melamine Midget Fuse 600VAC/DC

BUSSMANN| Zoro #: G0925486| Mfr #: KLM-15

$27.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0925486 Mfr #: KLM-15
Indicating / Nonindicating: NonindicatingFunctionally Equal To: Mersen/Ferraz Shawmut A5Y-2
Rejection / Nonrejection: NonrejectionBody Material: Melamine
Fuse Interrupt Rating: 100kA at 600VAC, 50kA at 600VDCStandards: CE, UL Listed, CSA
Series: KLMGreen Environmental Attribute: RoHS Compliant
Length: 1-1/2"Item: Fast Acting Midget Fuse
Fuse Voltage Rating: 600VAC/DCElement: Single
Diameter: 13/32"Body Style: Cylindrical
Fuse Holder Code: DIn Line Fuseholder: D
Fuse Amps: 15ACountry of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 15A Fuse Amps, Nonindicating, KLM Series, 600VAC/DC Fuse Voltage Rating, Class Midget, Single Element, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC, 50kA at 600VDC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut A5Y-2, Standards CE, UL Listed, CSA

Product Reviews

Save 15%. Sign up for Z-mail.