1/2A Fast Acting Fiberglass Midget Fuse 600VAC

BUSSMANN| Zoro #: G0738141| Mfr #: BBS-1/2

$9.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0738141 Mfr #: BBS-1/2
Functionally Equal To: Mersen/Ferraz Shawmut SBS, Littelfuse BLSSeries: BBS
Fuse Holder Code: DFuse Interrupt Rating: 10kA at 600VAC
Body Style: CylindricalFuse Voltage Rating: 600VAC
Body Material: FiberglassRejection / Nonrejection: Nonrejection
Length: 1-3/8"Indicating / Nonindicating: Nonindicating
Item: Fast Acting Midget FuseIn Line Fuseholder: D
Diameter: 13/32"Fuse Amps: 1/2A
Standards: CE, UL Listed, CSAElement: Single
Country of Origin (subject to change): Mexico

Product Description

A fast acting midget fuse from Bussmann is the most essential fuse for both commercial and industrial needs. You're sure to love this fast acting midget fuse's features, which include 1/2A fuse amps, an interrupt rating of 10kA at 600VAC, and bbs series. The body is made of fiberglass material. It is a nonindicating fast acting midget fuse. The voltage rating is 600vac. It has a single element. As far as size goes, it is 13/32" in diameter. Functionally equal to Mersen/Ferraz Shawmut SBS, Littelfuse BLS, you'll thoroughly enjoy its use. Standards include: CE, UL Listed, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.