1/8A Fast Acting Melamine Midget Fuse 600VAC

BUSSMANN| Zoro #: G1303574| Mfr #: KTK-1/8

$21.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1303574 Mfr #: KTK-1/8
Element: SingleDiameter: 13/32"
Series: KTKStandards: CE, UL Listed, CSA
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC
Length: 1-1/2"Fuse Interrupt Rating: 100kA at 600VAC
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: Fast Acting Midget FuseFunctionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLK
Rejection / Nonrejection: NonrejectionClass: Midget
Body Style: CylindricalFuse Amps: 1/8A
Country of Origin (subject to change): Mexico

Product Description

We recommend you use a fast acting midget fuse from Bussmann for a fast replacement. You're sure to love this fast acting midget fuse's features, which include 1/8A fuse amps, an interrupt rating of 100kA at 600VAC, and ktk series. As far as size goes, it is 13/32" in diameter. When it comes to product classification, this item can be grouped as Midget. It is a nonindicating fast acting midget fuse. The voltage rating is 600vac. Functionally equal to Mersen/Ferraz Shawmut ATM, Littelfuse KLK, you'll thoroughly enjoy its use. It has a single element. The body is made of melamine material. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.