2-1/2A Fast Acting Fiberglass Midget Fuse 250VAC

BUSSMANN| Zoro #: G1807303| Mfr #: BAF-2-1/2

$4.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1807303 Mfr #: BAF-2-1/2
Item: Fast Acting Midget FuseBody Style: Cylindrical
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Nonrejection
Diameter: 13/32"Body Material: Fiberglass
Length: 1-1/2"Element: Single
Standards: CE, UL Listed, CSASeries: BAF
Fuse Voltage Rating: 250VACIn Line Fuseholder: D
Functionally Equal To: Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLNFuse Holder Code: D
Fuse Amps: 2-1/2AFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Country of Origin (subject to change): Mexico

Product Description

We recommend you use a fast acting midget fuse from Bussmann for a fast replacement. You're sure to love this fast acting midget fuse's features, which include 2-1/2A fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC, and baf series. The voltage rating is 250vac. As far as size goes, it is 13/32" in diameter. Functionally equal to Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN, you'll thoroughly enjoy its use. The body is made of fiberglass material. It has a single element. It is a nonindicating fast acting midget fuse. Standards include: CE, UL Listed, CSA.
Save 15%. Sign up for Z-mail.