2-1/2A Fast Acting Midget Fuse 600VAC

EATON BUSSMANN| Zoro #: G1187392| Mfr #: KTK-2-1/2

$20.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1187392 Mfr #: KTK-2-1/2
Element: SingleDiameter: 13/32"
Series: KTKStandards: CE, UL Listed, CSA
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC
Length: 1-1/2"Fuse Interrupt Rating: 100kA at 600VAC
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: Fast Acting Midget FuseFunctionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLK
Rejection / Nonrejection: NonrejectionClass: Midget
Body Style: CylindricalFuse Holder Code: D
In Line Fuseholder: DFuse Amps: 2-1/2A
Country of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 2-1/2A Fuse Amps, Nonindicating, KTK Series, 600VAC Fuse Voltage Rating, Class Midget, Single Element, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATM, Littelfuse KLK, Standards CE, UL Listed, CSA

Product Reviews

Save 15%. Sign up for Z-mail.