15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

2A Fast Acting Cylindrical Midget Fuse 250VAC

BUSSMANN| Zoro #: G0928015| Mfr #: BAF-2

$3.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0928015 Mfr #: BAF-2
Functionally Equal To: Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLNFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Body Style: CylindricalFuse Voltage Rating: 250VAC
Body Material: FiberglassRejection / Nonrejection: Nonrejection
Length: 1-1/2"Indicating / Nonindicating: Nonindicating
Item: Fast Acting Midget FuseIn Line Fuseholder: D
Diameter: 13/32"Fuse Amps: 2A
Standards: CE, UL Listed, CSAElement: Single
Series: BAFFuse Holder Code: D
Country of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 2A Fuse Amps, Nonindicating, BAF Series, 250VAC Fuse Voltage Rating, Class Midget, Single Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN, Standards CE, UL Listed, CSA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.