2A Fast Acting Cylindrical Fiberglass Midget Fuse 600VAC

BUSSMANN| Zoro #: G0307036| Mfr #: BBS-2

$6.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0307036 Mfr #: BBS-2
Functionally Equal To: Mersen/Ferraz Shawmut SBS, Littelfuse BLSFuse Interrupt Rating: 10kA at 600VAC
Body Style: CylindricalFuse Voltage Rating: 600VAC
Body Material: FiberglassRejection / Nonrejection: Nonrejection
Length: 1-3/8"Indicating / Nonindicating: Nonindicating
Item: Fast Acting Midget FuseGreen Environmental Attribute: RoHS Compliant
In Line Fuseholder: DDiameter: 13/32"
Fuse Amps: 2AStandards: CE, UL Listed, CSA
Element: SingleSeries: BBS
Fuse Holder Code: DCountry of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fast acting midget fuse from Bussmann. You're sure to love this fast acting midget fuse's features, which include 2A fuse amps, an interrupt rating of 10kA at 600VAC, and bbs series. It has a single element. It is a nonindicating fast acting midget fuse. The voltage rating is 600vac. As far as size goes, it is 13/32" in diameter. Functionally equal to Mersen/Ferraz Shawmut SBS, Littelfuse BLS, you'll thoroughly enjoy its use. The body is made of fiberglass material. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.