JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2A Fast Acting Cylindrical Melamine Midget Fuse 600VAC

BUSSMANN| Zoro #: G1572907| Mfr #: KTK-2

$13.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1572907 Mfr #: KTK-2
Functionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLKRejection / Nonrejection: Nonrejection
Length: 1-1/2"Indicating / Nonindicating: Nonindicating
Item: Fast Acting Midget FuseGreen Environmental Attribute: RoHS Compliant
In Line Fuseholder: DDiameter: 13/32"
Fuse Amps: 2AStandards: CE, UL Listed, CSA
Element: SingleSeries: KTK
Fuse Holder Code: DClass: Midget
Fuse Interrupt Rating: 100kA at 600VACBody Style: Cylindrical
Fuse Voltage Rating: 600VACBody Material: Melamine
Country of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 2A Fuse Amps, Nonindicating, KTK Series, 600VAC Fuse Voltage Rating, Class Midget, Single Element, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATM, Littelfuse KLK, Standards CE, UL Listed, CSA

Product Reviews

Save 15%. Sign up for Z-mail.