20A Fast Acting Midget Fuse 250VAC

BUSSMANN| Zoro #: G2177594| Mfr #: BAF-20

$3.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177594 Mfr #: BAF-20
Element: SingleDiameter: 13/32"
Series: BAFStandards: CE, UL Listed, CSA
Fuse Voltage Rating: 250VACLength: 1-1/2"
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: Fast Acting Midget FuseFunctionally Equal To: Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Fuse Holder Code: DIn Line Fuseholder: D
Fuse Amps: 20AFuse Interrupt Rating: 10kA at 125VAC
Country of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fast acting midget fuse from Bussmann. You're sure to love this fast acting midget fuse's features, which include 20A fuse amps, an interrupt rating of 10kA at 125VAC, and baf series. Functionally equal to Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN, you'll thoroughly enjoy its use. It is a nonindicating fast acting midget fuse. It has a single element. The voltage rating is 250vac. As far as size goes, it is 13/32" in diameter. The body is made of fiberglass material. Standards include: CE, UL Listed, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.