20A Fast Acting Midget Fuse 600VAC/DC

BUSSMANN| Zoro #: G2301652| Mfr #: KLM-20

$28.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2301652 Mfr #: KLM-20
Element: SingleDiameter: 13/32"
Series: KLMFuse Amps: 20A
Standards: CE, UL Listed, CSAGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VAC/DCLength: 1-1/2"
Fuse Interrupt Rating: 100kA at 600VAC, 50kA at 600VDCIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fast Acting Midget Fuse
Functionally Equal To: Mersen/Ferraz Shawmut A5Y-2Rejection / Nonrejection: Nonrejection
Body Style: CylindricalCountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fast acting midget fuse from Bussmann. You're sure to love this fast acting midget fuse's features, which include 20A fuse amps, an interrupt rating of 100kA at 600VAC, 50kA at 600VDC, and klm series. The body is made of melamine material. Functionally equal to Mersen/Ferraz Shawmut A5Y-2, you'll thoroughly enjoy its use. The voltage rating is 600vac/dc. As far as size goes, it is 13/32" in diameter. It has a single element. It is a nonindicating fast acting midget fuse. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.