JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

20A Fast Acting Melamine Midget Fuse 600VAC

BUSSMANN| Zoro #: G0502546| Mfr #: KTK-20

$14.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0502546 Mfr #: KTK-20
Functionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLKIndicating / Nonindicating: Nonindicating
Item: Fast Acting Midget FuseGreen Environmental Attribute: RoHS Compliant
In Line Fuseholder: DDiameter: 13/32"
Fuse Amps: 20AStandards: CE, UL Listed, CSA
Element: SingleSeries: KTK
Fuse Holder Code: DClass: Midget
Fuse Interrupt Rating: 100kA at 600VACBody Style: Cylindrical
Fuse Voltage Rating: 600VACBody Material: Melamine
Rejection / Nonrejection: NonrejectionLength: 1-1/2"
Country of Origin (subject to change): Mexico

Product Description

Use a fast acting midget fuse from Bussmann for a quick fuse replacement. You're sure to love this fast acting midget fuse's features, which include 20A fuse amps, an interrupt rating of 100kA at 600VAC, and ktk series. As far as size goes, it is 13/32" in diameter. It has a single element. Functionally equal to Mersen/Ferraz Shawmut ATM, Littelfuse KLK, you'll thoroughly enjoy its use. The body is made of melamine material. The voltage rating is 600vac. It is a nonindicating fast acting midget fuse. When it comes to product classification, this item can be grouped as Midget. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.