20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/4A Fast Acting Midget Fuse 600VAC

BUSSMANN| Zoro #: G2151493| Mfr #: BBS-1/4

$5.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2151493 Mfr #: BBS-1/4
In Line Fuseholder: DElement: Single
Diameter: 13/32"Series: BBS
Standards: CE, UL Listed, CSALength: 1-3/8"
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: Fast Acting Midget FuseFunctionally Equal To: Mersen/Ferraz Shawmut SBS, Littelfuse BLS
Rejection / Nonrejection: NonrejectionFuse Holder Code: D
Body Style: CylindricalFuse Voltage Rating: 600VAC
Fuse Amps: 1/4AFuse Interrupt Rating: 10kA at 600VAC
Country of Origin (subject to change): Mexico

Product Description

Have a fast acting midget fuse from Bussmann on hand for quick replacement to get you back up and running. You're sure to love this fast acting midget fuse's features, which include 1/4A fuse amps, an interrupt rating of 10kA at 600VAC, and bbs series. The voltage rating is 600vac. Functionally equal to Mersen/Ferraz Shawmut SBS, Littelfuse BLS, you'll thoroughly enjoy its use. It is a nonindicating fast acting midget fuse. As far as size goes, it is 13/32" in diameter. It has a single element. The body is made of fiberglass material. Standards include: CE, UL Listed, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.