2/10A Fast Acting Fiberglass Midget Fuse 600VAC

BUSSMANN| Zoro #: G1801852| Mfr #: BBS-2/10

$9.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1801852 Mfr #: BBS-2/10
Rejection / Nonrejection: NonrejectionDiameter: 13/32"
In Line Fuseholder: DFuse Interrupt Rating: 10kA at 600VAC
Fuse Holder Code: DLength: 1-3/8"
Element: SingleSeries: BBS
Standards: CE, UL Listed, CSAIndicating / Nonindicating: Nonindicating
Item: Fast Acting Midget FuseFunctionally Equal To: Mersen/Ferraz Shawmut SBS, Littelfuse BLS
Body Material: FiberglassFuse Voltage Rating: 600VAC
Body Style: CylindricalGreen Environmental Attribute: RoHS Compliant
Fuse Amps: 2/10ACountry of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 2/10A Fuse Amps, Nonindicating, BBS Series, 600VAC Fuse Voltage Rating, Class Low Voltage Supplementary, Single Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 600VAC, Length 1-3/8 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS, Standards CE, UL Listed, CSA
Save 15%. Sign up for Z-mail.