JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

25A Fast Acting Fiberglass Midget Fuse 250VAC

EATON BUSSMANN| Zoro #: G1698426| Mfr #: BAF-25

$5.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1698426 Mfr #: BAF-25
Standards: CE, UL Listed, CSAFunctionally Equal To: Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACDiameter: 13/32"
Element: SingleSeries: BAF
In Line Fuseholder: DFuse Holder Code: D
Body Style: CylindricalBody Material: Fiberglass
Fuse Voltage Rating: 250VACLength: 1-1/2"
Rejection / Nonrejection: NonrejectionItem: Fast Acting Midget Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 25A
Country of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fast acting midget fuse from Bussmann. You're sure to love this fast acting midget fuse's features, which include 25A fuse amps, an interrupt rating of 10kA at 125VAC, and baf series. The voltage rating is 250vac. Functionally equal to Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN, you'll thoroughly enjoy its use. As far as size goes, it is 13/32" in diameter. It has a single element. It is a nonindicating fast acting midget fuse. The body is made of fiberglass material. Standards include: CE, UL Listed, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.