Fast Acting Midget Fuse, Amps 25, KLM

BUSSMANN| Zoro #: G2411254| Mfr #: KLM-25

$25.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Series: KLM
Functionally Equal To: Mersen/Ferraz Shawmut A5Y-2
Fuse Interrupt Rating: 100kA at 600VAC, 50kA at 600VDC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2411254 Mfr #: KLM-25
Series: KLMFunctionally Equal To: Mersen/Ferraz Shawmut A5Y-2
Fuse Interrupt Rating: 100kA at 600VAC, 50kA at 600VDCDiameter: 13/32"
Body Style: CylindricalGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VAC/DCLength: 1-1/2"
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Standards: CE, UL Listed, CSAFuse Amps: 25A
Rejection / Nonrejection: NonrejectionClass: Midget
Item: Fast Acting Midget FuseElement: Single
Country of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 25A Fuse Amps, Nonindicating, KLM Series, 600VAC/DC Fuse Voltage Rating, Class Midget, Single Element, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC, 50kA at 600VDC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut A5Y-2, Standards CE, UL Listed, CSA

Product Reviews