JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

25A Fast Acting Melamine Midget Fuse 600VAC

BUSSMANN| Zoro #: G1067367| Mfr #: KTK-25

$14.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1067367 Mfr #: KTK-25
Functionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLKSeries: KTK
Fuse Holder Code: DClass: Midget
Fuse Interrupt Rating: 100kA at 600VACBody Style: Cylindrical
Fuse Voltage Rating: 600VACBody Material: Melamine
Rejection / Nonrejection: NonrejectionLength: 1-1/2"
Indicating / Nonindicating: NonindicatingItem: Fast Acting Midget Fuse
Green Environmental Attribute: RoHS CompliantIn Line Fuseholder: D
Diameter: 13/32"Fuse Amps: 25A
Standards: CE, UL Listed, CSAElement: Single
Country of Origin (subject to change): Mexico

Product Description

Have no fear, a fast acting midget fuse from Bussmann is here! You're sure to love this fast acting midget fuse's features, which include 25A fuse amps, an interrupt rating of 100kA at 600VAC, and ktk series. The voltage rating is 600vac. As far as size goes, it is 13/32" in diameter. It is a nonindicating fast acting midget fuse. Functionally equal to Mersen/Ferraz Shawmut ATM, Littelfuse KLK, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as Midget. It has a single element. The body is made of melamine material. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.