JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3A Fast Acting Cylindrical Fiberglass Midget Fuse 250VAC

BUSSMANN| Zoro #: G1046683| Mfr #: BAF-3

$4.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1046683 Mfr #: BAF-3
Functionally Equal To: Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLNSeries: BAF
Fuse Holder Code: DFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Body Style: CylindricalFuse Voltage Rating: 250VAC
Body Material: FiberglassRejection / Nonrejection: Nonrejection
Length: 1-1/2"Indicating / Nonindicating: Nonindicating
Item: Fast Acting Midget FuseIn Line Fuseholder: D
Diameter: 13/32"Fuse Amps: 3A
Standards: CE, UL Listed, CSAElement: Single
Country of Origin (subject to change): Mexico

Product Description

Use a fast acting midget fuse from Bussmann for a quick fuse replacement. You're sure to love this fast acting midget fuse's features, which include 3A fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC, and baf series. Functionally equal to Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN, you'll thoroughly enjoy its use. It is a nonindicating fast acting midget fuse. It has a single element. The body is made of fiberglass material. The voltage rating is 250vac. As far as size goes, it is 13/32" in diameter. Standards include: CE, UL Listed, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.