3A Fast Acting Cylindrical Midget Fuse 600VAC

BUSSMANN| Zoro #: G2229875| Mfr #: BBS-3

$6.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2229875 Mfr #: BBS-3
Functionally Equal To: Mersen/Ferraz Shawmut SBS, Littelfuse BLSStandards: CE, UL Listed, CSA
Element: SingleSeries: BBS
Fuse Holder Code: DFuse Interrupt Rating: 10kA at 600VAC
Body Style: CylindricalFuse Voltage Rating: 600VAC
Body Material: FiberglassRejection / Nonrejection: Nonrejection
Length: 1-3/8"Indicating / Nonindicating: Nonindicating
Item: Fast Acting Midget FuseGreen Environmental Attribute: RoHS Compliant
In Line Fuseholder: DDiameter: 13/32"
Fuse Amps: 3ACountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fast acting midget fuse from Bussmann for a fast replacement. You're sure to love this fast acting midget fuse's features, which include 3A fuse amps, an interrupt rating of 10kA at 600VAC, and bbs series. It has a single element. It is a nonindicating fast acting midget fuse. The voltage rating is 600vac. The body is made of fiberglass material. Functionally equal to Mersen/Ferraz Shawmut SBS, Littelfuse BLS, you'll thoroughly enjoy its use. As far as size goes, it is 13/32" in diameter. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.