JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3A Fast Acting Melamine Midget Fuse 600VAC/DC

BUSSMANN| Zoro #: G0842186| Mfr #: KLM-3

$28.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0842186 Mfr #: KLM-3
Body Style: CylindricalSeries: KLM
Indicating / Nonindicating: NonindicatingFuse Interrupt Rating: 100kA at 600VAC, 50kA at 600VDC
Item: Fast Acting Midget FuseRejection / Nonrejection: Nonrejection
Standards: CE, UL Listed, CSADiameter: 13/32"
Length: 1-1/2"Functionally Equal To: Mersen/Ferraz Shawmut A5Y-2
Green Environmental Attribute: RoHS CompliantBody Material: Melamine
Element: SingleFuse Voltage Rating: 600VAC/DC
Fuse Amps: 3ACountry of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 3A Fuse Amps, Nonindicating, KLM Series, 600VAC/DC Fuse Voltage Rating, Class Midget, Single Element, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC, 50kA at 600VDC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut A5Y-2, Standards CE, UL Listed, CSA

Product Reviews

Save 15%. Sign up for Z-mail.