30A Fast Acting Fiberglass Midget Fuse 250VAC

BUSSMANN| Zoro #: G0908372| Mfr #: BAF-30

$3.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908372 Mfr #: BAF-30
In Line Fuseholder: DElement: Single
Diameter: 13/32"Series: BAF
Standards: CE, UL Listed, CSAFuse Voltage Rating: 250VAC
Length: 1-1/2"Indicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: Fast Acting Midget Fuse
Functionally Equal To: Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLNRejection / Nonrejection: Nonrejection
Fuse Holder Code: DBody Style: Cylindrical
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACFuse Amps: 30A
Country of Origin (subject to change): Mexico

Product Description

Have a fast acting midget fuse from Bussmann on hand for quick replacement to get you back up and running. You're sure to love this fast acting midget fuse's features, which include 30A fuse amps, an interrupt rating of 10kA at 125VAC, and baf series. As far as size goes, it is 13/32" in diameter. It is a nonindicating fast acting midget fuse. The voltage rating is 250vac. It has a single element. Functionally equal to Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN, you'll thoroughly enjoy its use. The body is made of fiberglass material. Standards include: CE, UL Listed, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.