30A Fast Acting Cylindrical Midget Fuse 48VAC

EATON BUSSMANN| Zoro #: G0294594| Mfr #: BBS-30

$5.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0294594 Mfr #: BBS-30
In Line Fuseholder: DElement: Single
Diameter: 13/32"Series: BBS
Standards: CE, UL Listed, CSAGreen Environmental Attribute: RoHS Compliant
Length: 1-3/8"Indicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: Fast Acting Midget Fuse
Functionally Equal To: Mersen/Ferraz Shawmut SBS, Littelfuse BLSRejection / Nonrejection: Nonrejection
Fuse Holder Code: DBody Style: Cylindrical
Fuse Voltage Rating: 48VACFuse Amps: 30A
Fuse Interrupt Rating: 10kA at 48VACCountry of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 30A Fuse Amps, Nonindicating, BBS Series, 48VAC Fuse Voltage Rating, Class Low Voltage Supplementary, Single Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 48VAC, Length 1-3/8 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS, Standards CE, UL Listed, CSA

Product Reviews

Save 15%. Sign up for Z-mail.